Zoro Homepage

Colorless Polycarbonate Sheet 8 ft L x 5 ft W x 1 in Thick

  • Mfr # SPCBRCL1.000X60X96

  • Zoro # G116261644


product price: $10,223.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Colorless
Plastic Density
1.2 g/cc
Water Absorption
0.15 %
Plastic Thickness
1 in
Maximum Adhesive Temperature
392 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCBRCL1.000X60X96
Zoro #
G116261644
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Width
5 ft
Plastic Thickness
1 in
Plastic Length
8 ft

Details

Color
Colorless
Plastic Density
1.2 g/cc
Water Absorption
0.15 %
Maximum Adhesive Temperature
392 Degrees F
Plastic Clarity
Clear
Tensile Strength
9,000 psi
Impact Strength
18 ft-lb/in
Shape
Rectangle
Minimum Adhesive Temperature
-58 Degrees F
Friction Coefficient
0.4
Standards
ASTM E-84, ASTM F 1233, Class 5, DS 476/7, ASTM-D-635, DIN 4102, NSP 02501
Item
Polycarbonate Sheet
Static-Resistant
Not Static-Resistant
Maximum Temperature
258 Degrees F
Elongation
80 %
Scratch-Resistant
Not Scratch-Resistant
Machinability
90 %
Flexural Modulus
345,000 psi
FDA Compliance
21 CFR.1580
Dielectric Strength
380 V/mil
Minimum Temperature
-40 Degrees F
Shore Hardness
70 Shore D
Metal Detectable
Not Metal Detectable
Light Transmission
86 %
Rockwell Hardness
118 HRM
Product Type
Plastic Sheet
Fabrication
Extruded
UV-Resistant
UV-Resistant
Product Form
Sheet
Wear Rate
1.35 x 10^-3 cu mm/N-m
Coefficient of Thermal Expansion
3.5 x 10^-5 in/in/ft
UL 752 Ballistic Rating
Level 2
Material
Polycarbonate

Description

Polycarbonate Sheet, Polycarbonate, Plastic Length 8 ft, Plastic Width 5 ft, Plastic Thickness 1 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 18 ft-lb/in, Friction Coefficient 0.4, Water Absorption 0.15 Percent, Plastic Density 1.2 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.