Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Sheet 8 ft L x 6 ft W x 0.125 in Thick

  • Mfr # BULK-PS-PC-644

  • Zoro # G808838987


product price: $168.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Plastic Thickness
0.125 in
Color
Colorless
Friction Coefficient
0.53
Grade
Standard
Backing Type
No Backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-644
Zoro #
G808838987
UPC #
197666048191
Country of Origin
United States

Dimensions

Plastic Thickness
0.125 in
Plastic Width
6 ft
Plastic Length
8 ft
Nominal Size
72 in W x 96 in L

Details

Item
Polycarbonate Sheet
Color
Colorless
Friction Coefficient
0.53
Grade
Standard
Backing Type
No Backing
Material
Polycarbonate
Shape
Rectangle
Tensile Strength
9,700 psi
Tensile Strength Rating
Good
Plastic Clarity
Clear
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R120
Impact Strength Rating
Excellent
Plastic Density
0.043 lb/cu in
Standards
UL 94 V-2
Impact Strength
14 ft-lb/in
Water Absorption
0.3 %
UV Resistant
Yes
Maximum Temperature
240 Degrees F
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Temperature Range
-40 Degrees F to 240 Degrees F
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Extra Hard
Machinability
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Light Transmission
87 %
Shore Hardness
95 Shore D
Product Form
Sheet
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Elongation
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
120 HRR
Product Type
Plastic Sheet
Weight
38.64 lb
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Wear Rate
Not Rated
Flexural Modulus
2,350 MPa

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 8 ft, Plastic Width 6 ft, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.3 Percent, Temperature Range -40 Degrees F to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.