Zoro Homepage

Colorless Polycarbonate Sheet Stock 12" L x 12" W x 1.031" Thick

  • Mfr # BULK-PS-PCBR-4

  • Zoro # G1150947


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1.031"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCBR-4
Zoro #
G1150947
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.031"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
1.031"
Width
12"
Length
12"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-0.25 in

Description

Polycarbonate Sheet, Polycarbonate, Grade Enhanced Impact Strength, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1.03125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16 ft-lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -26 Degrees to 120 Degrees F, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.