Zoro Homepage

Colorless Polycarbonate Sheet Stock 12" L x 12" W x 1.240" Thick

  • Mfr # BULK-PS-PCBR-5

  • Zoro # G2405094


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1.240"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCBR-5
Zoro #
G2405094
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.240"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
1.240"
Width
12"
Length
12"
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
120 Degrees F
Min. Temp. (F)
-26 Degrees F
Color
Colorless
Plastic Grouping
Sheet Stock
Operating Temp. Range
-26 Degrees to 120 Degrees F
Thickness Tolerance
+/-10%
Material Type
Bullet Resistant Level 3
Material Color Family
Clear
Plastic Properties
Abrasion Resistant, Bullet Resistant, Flame Retardant, Impact Resistant, Transparent
Material
Polycarbonate
Tensile Strength
9,500 psi
Plastic Thickness Tolerance
+/-10%
Tensile Strength Rating
Good
Grade
Enhanced Impact Strength
Wear Factor
Fair
Plastic Clarity
Clear
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Temperature Range
-26 Degrees to 120 Degrees F
Impact Strength Rating
Excellent
Maximum Temperature
120 Degrees F
UV Resistant
No
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Fair
Shape
Square
Minimum Temperature
-26 Degrees F
Machinability
Not Rated
Impact Strength
16 ft-lb/in
Plastic Density
0.043 lb/cu in
Friction Coefficient
Not Rated
Water Absorption
Not Rated
Backing Type
No Backing
Standards
Not Rated
Light Transmission
Not Rated
Weight
9.24 lb
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Elongation
Not Rated
Rockwell Hardness
118 HRR
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Wear Rate
Not Rated
Shore Hardness
90 Shore D
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Flexural Modulus
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Enhanced Impact Strength, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1.234375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16 ft-lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -26 Degrees to 120 Degrees F, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.