Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Sheet Stock 24" L x 12" W x 0.750" Thick

  • Mfr # BULK-PS-PCBR-2

  • Zoro # G3466172


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.750"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCBR-2
Zoro #
G3466172
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.750"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
12"
Thickness
0.750"
Length
24"
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
120 Degrees F
Min. Temp. (F)
-26 Degrees F
Color
Colorless
Thickness Tolerance
+/-10%
Plastic Properties
Abrasion Resistant, Bullet Resistant, Flame Retardant, Impact Resistant, Transparent
Operating Temp. Range
-26 Degrees to 120 Degrees F
Material Color Family
Clear
Material Type
Bullet Resistant Level 1
Plastic Grouping
Sheet Stock
Material
Polycarbonate
Tensile Strength
9,500 psi
Maximum Temperature
120 Degrees F
Friction Rating
Not Slippery
Temperature Range
-26 Degrees to 120 Degrees F
Water Absorption Rating
Good
Machinability
Not Rated
Plastic Clarity
Clear
Grade
Enhanced Impact Strength
Minimum Temperature
-26 Degrees F
Plastic Hardness Rating
Hard
Shape
Rectangle
Impact Strength Rating
Excellent
Wear Factor
Fair
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+/-10%
Impact Strength
16 ft-lb/in
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Standards
Not Rated
Friction Coefficient
Not Rated
Water Absorption
Not Rated
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
Not Rated
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
90 Shore D
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
118 HRR
Weight
10.79 lb
Product Type
Plastic Sheet
Product Form
Sheet
Flexural Modulus
Not Rated
Elongation
Not Rated
Static-Resistant
Not Static-Resistant

Description

Polycarbonate Sheet, Polycarbonate, Grade Enhanced Impact Strength, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.75 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16 ft-lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -26 Degrees to 120 Degrees F, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.