Zoro Homepage

Colorless Polycarbonate Sheet Stock 24" L x 12" W x 1.240" Thick

  • Mfr # BULK-PS-PCBR-6

  • Zoro # G1779242


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1.240"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCBR-6
Zoro #
G1779242
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.240"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
12"
Thickness
1.240"
Length
24"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
120 Degrees F
Min. Temp. (F)
-26 Degrees F
Color
Colorless
Thickness Tolerance
+/-10%
Material Type
Bullet Resistant Level 3
Plastic Grouping
Sheet Stock
Plastic Properties
Abrasion Resistant, Bullet Resistant, Flame Retardant, Impact Resistant, Transparent
Operating Temp. Range
-26 Degrees to 120 Degrees F
Material Color Family
Clear
Material
Polycarbonate
Tensile Strength
9,500 psi
Wear Factor
Fair
Machinability
Not Rated
Impact Strength Rating
Excellent
Temperature Range
-26 Degrees to 120 Degrees F
Shape
Rectangle
Minimum Temperature
-26 Degrees F
Plastic Clarity
Clear
UV Resistant
No
Maximum Temperature
120 Degrees F
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+/-10%
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Grade
Enhanced Impact Strength
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Impact Strength
16 ft-lb/in
Standards
Not Rated
Backing Type
No Backing
Water Absorption
Not Rated
Plastic Density
0.043 lb/cu in
Friction Coefficient
Not Rated
Shore Hardness
90 Shore D
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Rockwell Hardness
118 HRR
Weight
16.98 lb
Wear Rate
Not Rated
Elongation
Not Rated
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Enhanced Impact Strength, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1.234375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 16 ft-lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -26 Degrees to 120 Degrees F, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.