Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Sheet Stock 24" L x 12" W x 1/4" Thick

  • Mfr # BULK-PS-PC-101

  • Zoro # G2424285


product price: $13.45
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-101
Zoro #
G2424285
UPC #
193005347321
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Thickness
0.250"
Length
24"
Width
12"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Metal Detectable
Not Metal Detectable
Material
Polycarbonate
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Plastic Properties
Impact Resistant
Standards
UL 94 V-2
Friction Coefficient
0.53
Temperature Range
-40 Degrees to 240 Degrees F
Impact Strength Rating
Excellent
Plastic Thickness Tolerance
+0.01/-0.024 in
Friction Rating
Not Slippery
Minimum Temperature
-40 Degrees F
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Plastic Clarity
Clear
Plastic Density
0.043 lb/cu in
Shape
Rectangle
Plastic Hardness Rating
Hard
Grade
Standard
Backing Type
No Backing
Plastic Hardness
Rockwell R120
Tensile Strength Rating
Good
Impact Strength
14 ft-lb/in
Water Absorption
0.13 %
UV Resistant
No
Maximum Temperature
240 Degrees F
Machinability
Not Rated
Water Absorption Rating
Good
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Product Form
Sheet
Rockwell Hardness
120 HRR
Light Transmission
83 %
Product Type
Plastic Sheet
Shore Hardness
95 Shore D
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Flexural Modulus
2,350 MPa
Weight
3.1 lb

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.