Zoro Homepage

Colorless Polycarbonate Sheet Stock 24" L x 12" W x 3/16" Thick

  • Mfr # BULK-PS-PC-100

  • Zoro # G2424276


product price: $10.89
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-100
Zoro #
G2424276
UPC #
193005347314
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
24"
Thickness
0.188"
Length
24"
Width
12"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Material
Polycarbonate
Metal Detectable
Not Metal Detectable
Operating Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Plastic Properties
Impact Resistant
Standards
UL 94 V-2
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
Corrosion and Chemical Resistance
Fair
Friction Rating
Not Slippery
Grade
Standard
Machinability
Not Rated
Maximum Temperature
240 Degrees F
Wear Factor
Fair
Tensile Strength Rating
Good
Water Absorption
0.13 %
Plastic Hardness
Rockwell R120
Water Absorption Rating
Good
Impact Strength
14 ft-lb/in
Friction Coefficient
0.53
Shape
Rectangle
Plastic Thickness Tolerance
+0.011/-0.019 in
Temperature Range
-40 Degrees to 240 Degrees F
UV Resistant
No
Plastic Hardness Rating
Hard
Minimum Temperature
-40 Degrees F
Plastic Clarity
Clear
Impact Strength Rating
Excellent
Light Transmission
84 %
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Flexural Modulus
2,350 MPa
Dielectric Strength
Not Rated
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
95 Shore D
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Elongation
Not Rated
Rockwell Hardness
120 HRR
Static-Resistant
Not Static-Resistant
Weight
2.4 lb
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.