Zoro Homepage

Colorless Polycarbonate Sheet Stock 24" L x 24" W x 0.236" Thick

  • Mfr # BULK-PS-PC-610

  • Zoro # G3313441


product price: $25.79
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.236"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-610
Zoro #
G3313441
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.236"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
24"
Length
24"
Thickness
0.236"
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.236 in, Colorless, Plastic Clarity Clear, Tensile Strength 8,000 psi, Impact Strength No Break, Friction Coefficient 0.53, Water Absorption 0.35 Percent, Temperature Range -211 Degrees to 270 Degrees F, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.