Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Sheet Stock 24" L x 24" W x 1/16" Thick

  • Mfr # BULK-PS-PC-61

  • Zoro # G2424093


product price: $9.89
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/16"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-61
Zoro #
G2424093
UPC #
193005327682
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/16"
Plastic Width
24"
Plastic Length
24"
Thickness
0.063"
Length
24"
Width
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Metal Detectable
Not Metal Detectable
Material
Polycarbonate
Plastic Properties
Impact Resistant
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 V-2
Plastic Hardness
Rockwell R120
Wear Factor
Fair
Shape
Square
Maximum Temperature
240 Degrees F
Minimum Temperature
-40 Degrees F
Impact Strength Rating
Excellent
Water Absorption
0.13 %
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.53
Tensile Strength Rating
Good
Temperature Range
-40 Degrees to 240 Degrees F
Backing Type
No Backing
Plastic Clarity
Clear
Water Absorption Rating
Good
Plastic Thickness Tolerance
+0.007/-0.009 in
Friction Rating
Not Slippery
Grade
Standard
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Machinability
Not Rated
Plastic Hardness Rating
Hard
Impact Strength
14 ft-lb/in
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
95 Shore D
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Elongation
Not Rated
Weight
1.6 lb
Dielectric Strength
Not Rated
Product Form
Sheet
Light Transmission
88 %
FDA Compliance
Not FDA Compliant
Rockwell Hardness
120 HRR
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Flexural Modulus
2,350 MPa

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.0625 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.