Zoro Homepage

Colorless Polycarbonate Sheet Stock 24" L x 24" W x 1.250" Thick

  • Mfr # BULK-PS-PC-635

  • Zoro # G6659432


product price: $1,084.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1.250"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-635
Zoro #
G6659432
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.250"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
24"
Length
24"
Thickness
1.250"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Plastic Properties
Impact Resistant, Transparent
Material Type
Machine Grade
Operating Temp. Range
-40 Degrees to 200 Degrees F
Material Color Family
Clear
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Tensile Strength
10,500 psi
Material
Polycarbonate
Tensile Strength Rating
Excellent
UV Resistant
No
Plastic Hardness
Rockwell M75
Plastic Clarity
Clear
Grade
Standard
Water Absorption
0.2 %
Friction Rating
Not Slippery
Water Absorption Rating
Good
Plastic Thickness Tolerance
+/-10%
Impact Strength
3.3 ft-lb/sq in
Shape
Square
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-40 Degrees F
Wear Factor
Fair
Maximum Temperature
250 Degrees F
Machinability
Not Rated
Temperature Range
-40 Degrees to 250 Degrees F
Impact Strength Rating
Excellent
Standards
UL 94 V-2
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.53
Elongation
Not Rated
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Light Transmission
60 %
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Flexural Modulus
2,350 MPa
Shore Hardness
80 Shore D
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
75 HRM
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Product Form
Sheet
Dielectric Strength
Not Rated
Weight
32.46 lb

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 1.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,500 psi, Friction Coefficient 0.53, Water Absorption 0.2 Percent, Temperature Range -40 Degrees to 250 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.