Zoro Homepage

Colorless Polycarbonate Sheet Stock 24" L x 24" W x 2.000" Thick

  • Mfr # BULK-PS-PC-637

  • Zoro # G6916025


product price: $1,593.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
2.000"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-637
Zoro #
G6916025
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
2.000"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
24"
Length
24"
Thickness
2.000"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 24 in L

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 2 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,500 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.2 Percent, Temperature Range -40 Degrees to 200 Degrees F, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.