Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Sheet Stock 24" L x 24" W x 3/32" Thick

  • Mfr # BULK-PS-PC-62

  • Zoro # G8081273


product price: $10.55
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/32"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-62
Zoro #
G8081273
UPC #
193005450076
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/32"
Plastic Width
24"
Plastic Length
24"
Thickness
0.093"
Length
24"
Width
24"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Material Type
Standard
Standards
UL 94 V-2
Impact Strength
14 ft-lb/in
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Material
Polycarbonate
Water Absorption Rating
Good
Shape
Square
Plastic Hardness Rating
Hard
Friction Coefficient
0.53
Plastic Clarity
Clear
Wear Factor
Fair
Impact Strength Rating
Excellent
Tensile Strength Rating
Good
Machinability
Not Rated
Water Absorption
0.13 %
Corrosion and Chemical Resistance
Fair
Plastic Density
0.043 lb/cu in
Maximum Temperature
240 Degrees F
Backing Type
No Backing
UV Resistant
No
Plastic Thickness Tolerance
+0.002/-0.011 in
Plastic Hardness
Rockwell R120
Grade
Standard
Friction Rating
Not Slippery
Minimum Temperature
-40 Degrees F
Temperature Range
-40 Degrees to 240 Degrees F
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Product Form
Sheet
Rockwell Hardness
120 HRR
Wear Rate
Not Rated
Flexural Modulus
2,350 MPa
Light Transmission
87 %
Shore Hardness
95 Shore D
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Weight
2.32 lb

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.