Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Sheet Stock 48" L x 12" W x 3/32" Thick

  • Mfr # BULK-PS-PS-562

  • Zoro # G8080862


product price: $14.55
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/32"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PS-562
Zoro #
G8080862
UPC #
193005450069
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/32"
Plastic Width
12"
Plastic Length
48"
Thickness
0.093"
Width
12"
Length
48"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 48 in L

Details

Item
Sheet Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Impact Strength
14 ft-lb/in
Operating Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 V-2
Material Type
Standard
Tensile Strength
9,700 psi
Material
Polycarbonate
Wear Factor
Fair
Plastic Clarity
Clear
Minimum Temperature
-40 Degrees F
Corrosion and Chemical Resistance
Fair
Water Absorption
0.13 %
Plastic Thickness Tolerance
+0.002/-0.011 in
Impact Strength Rating
Excellent
Friction Coefficient
0.53
Grade
Standard
UV Resistant
No
Plastic Hardness Rating
Hard
Backing Type
No Backing
Machinability
Not Rated
Plastic Hardness
Rockwell R120
Maximum Temperature
240 Degrees F
Tensile Strength Rating
Good
Shape
Rectangle
Water Absorption Rating
Good
Temperature Range
-40 Degrees to 240 Degrees F
Friction Rating
Not Slippery
Plastic Density
0.043 lb/cu in
Wear Rate
Not Rated
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Rockwell Hardness
120 HRR
Elongation
Not Rated
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Weight
2.32 lb
Product Type
Plastic Sheet
Light Transmission
87 %
Flexural Modulus
2,350 MPa
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Shore Hardness
95 Shore D
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.