Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Sheet Stock 48" L x 24" W x 0.236" Thick

  • Mfr # PS-PC-SR-191

  • Zoro # G2911745


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.236"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-SR-191
Zoro #
G2911745
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
0.236"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
48"
Thickness
0.236"
Width
24"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
270 Degrees F
Min. Temp. (F)
-211 Degrees F
Color
Colorless
Thickness Tolerance
+/-10%
Material Color Family
Clear
Operating Temp. Range
-40 Degrees to 240 Degrees F
Plastic Grouping
Sheet Stock
Material Type
Abrasion Resistant
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Tensile Strength
9,500 psi
Material
Polycarbonate
Plastic Hardness Rating
Hard
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
UV Resistant
Yes
Water Absorption Rating
Good
Impact Strength Rating
Excellent
Temperature Range
-211 Degrees to 270 Degrees F
Maximum Temperature
270 Degrees F
Minimum Temperature
-211 Degrees F
Friction Rating
Not Slippery
Grade
Scratch & UV Resistant
Shape
Rectangle
Plastic Thickness Tolerance
+/-10%
Wear Factor
Fair
Plastic Clarity
Clear
Impact Strength
14 ft-lb/in
Standards
ASTM D3363-05
Plastic Density
0.043 lb/cu in
Water Absorption
0.13 %
Friction Coefficient
0.53
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Weight
13.2 lb
Scratch-Resistant
Scratch-Resistant
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Product Type
Plastic Sheet
Shore Hardness
95 Shore D
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Elongation
Not Rated
Light Transmission
85 %
Metal Detectable
Not Metal Detectable
Rockwell Hardness
120 HRR

Description

Polycarbonate Sheet, Polycarbonate, Grade Scratch & UV Resistant, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.236 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,500 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -211 Degrees to 270 Degrees F, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.