Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Sheet Stock 48" L x 48" W x 1/16" Thick

  • Mfr # BULK-PS-PC-13

  • Zoro # G2424014


product price: $41.89
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/16"
Plastic Width
48"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-13
Zoro #
G2424014
UPC #
193005327620
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/16"
Plastic Width
48"
Plastic Length
48"
Thickness
0.063"
Length
48"
Width
48"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
48 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Metal Detectable
Not Metal Detectable
Material
Polycarbonate
Plastic Properties
Impact Resistant
Operating Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Standards
UL 94 V-2
Wear Factor
Fair
Grade
Standard
Plastic Density
0.043 lb/cu in
Temperature Range
-40 Degrees to 240 Degrees F
Water Absorption
0.13 %
Shape
Square
Plastic Hardness
Rockwell R120
Friction Rating
Not Slippery
Minimum Temperature
-40 Degrees F
Plastic Thickness Tolerance
+0.007/-0.009 in
Friction Coefficient
0.53
Maximum Temperature
240 Degrees F
Tensile Strength Rating
Good
UV Resistant
No
Plastic Clarity
Clear
Machinability
Not Rated
Impact Strength Rating
Excellent
Backing Type
No Backing
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Impact Strength
14 ft-lb/in
Plastic Hardness Rating
Hard
Elongation
Not Rated
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Weight
6.2 lb
Product Type
Plastic Sheet
Shore Hardness
95 Shore D
Wear Rate
Not Rated
Light Transmission
88 %
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Rockwell Hardness
120 HRR
Flexural Modulus
2,350 MPa
Dielectric Strength
Not Rated

Description

The ZORO SELECT - BULK-PS-PC-13 is a Sheet Stock, a type of plastic sheet used in various industrial applications. Made from Polycarbonate material, this clear plastic sheet comes in standard grade and can be cut, shaped or molded into different forms based on project requirements. With its dimensions being 48" in width and length, it offers ample coverage for fabricating parts or prototypes.

  • Backing Type: The plain backing type can potentially be attached to other surfaces or materials.
  • Corrosion and Chemical Resistance: It is rated for some resistance against certain corrosive substances and chemicals.
  • Friction Coefficient & Rating: With a reported friction coefficient of 0.53, it may offer some resistance when sliding against another object. The given friction rating suggests less propensity towards slipperiness.
  • Impact Strength & Rating: It has been assigned an impact strength rating suggesting potential resilience to damage from sudden force measured at 14.0 ft-lb/in.
  • Machinability: This plastic sheet is rated as having moderate machinability, indicating that under certain conditions, it might be worked on using industrial tools with minimal risk of damaging the material or equipment.
  • Temperature Range: Its specifications suggest maintaining structural integrity within the operating temperature range of -40 Degrees F to 240 Degrees F
  • Tensile Strength & Rating: With a tensile strength rating noted as being 'good' at 9,700 psi according to standard measures, this plastic sheet could potentially withstand considerable stress before breaking under specific conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.