Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Sheet Stock 48" L x 8" W x 3/32" Thick

  • Mfr # BULK-PS-PS-561

  • Zoro # G8081937


product price: $9.59
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/32"
Plastic Width
8"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PS-561
Zoro #
G8081937
UPC #
193005450021
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/32"
Plastic Width
8"
Plastic Length
48"
Width
8"
Length
48"
Thickness
0.093"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
8 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Tensile Strength
9,700 psi
Standards
UL 94 V-2
Operating Temp. Range
-40 Degrees to 240 Degrees F
Impact Strength
14 ft-lb/in
Material Type
Standard
Material
Polycarbonate
Plastic Hardness
Rockwell R120
Plastic Density
0.043 lb/cu in
Grade
Standard
Backing Type
No Backing
Plastic Hardness Rating
Hard
Impact Strength Rating
Excellent
Friction Coefficient
0.53
Plastic Thickness Tolerance
+0.002/-0.011 in
UV Resistant
No
Water Absorption Rating
Good
Plastic Clarity
Clear
Tensile Strength Rating
Good
Water Absorption
0.13 %
Shape
Rectangle
Maximum Temperature
240 Degrees F
Wear Factor
Fair
Temperature Range
-40 Degrees to 240 Degrees F
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Minimum Temperature
-40 Degrees F
Friction Rating
Not Slippery
Weight
1.55 lb
Rockwell Hardness
120 HRR
UV-Resistant
Not UV-Resistant
Shore Hardness
95 Shore D
Flexural Modulus
2,350 MPa
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Light Transmission
87 %
Product Type
Plastic Sheet

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 8 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.