Zoro Homepage

Colorless Polycarbonate Sheet Stock 96" L x 48" W x 3/16" Thick

  • Mfr # BULK-PS-PC-4

  • Zoro # G2424066


product price: $134.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-4
Zoro #
G2424066
UPC #
193005327583
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
96"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L
Length
96"
Thickness
0.188"
Width
48"

Details

Item
Sheet Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Material
Polycarbonate
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Plastic Properties
Impact Resistant
Standards
UL 94 V-2
Grade
Standard
Maximum Temperature
240 Degrees F
Plastic Hardness
Rockwell R120
Impact Strength Rating
Excellent
Water Absorption Rating
Good
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Wear Factor
Fair
Shape
Rectangle
Temperature Range
-40 Degrees to 240 Degrees F
Machinability
Not Rated
Impact Strength
14 ft-lb/in
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Friction Coefficient
0.53
Plastic Clarity
Clear
Water Absorption
0.13 %
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
Minimum Temperature
-40 Degrees F
UV Resistant
No
Plastic Thickness Tolerance
+0.011/-0.019 in
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Rockwell Hardness
120 HRR
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
Flexural Modulus
2,350 MPa
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
84 %
Shore Hardness
95 Shore D
Weight
37.2 lb

Description

The ZORO SELECT - BULK-PS-PC-4 is a standard grade sheet stock made from polycarbonate. This plastic sheet, with its clear color and high transparency, offers excellent impact strength and good tensile strength. It is rated for operation within the temperature range of -40 degrees F to 240 degrees F.

  • Backing Type: Plain backing type suggests compatibility with attachment to other surfaces or materials in certain industrial applications.
  • Corrosion and Chemical Resistance: With fair resistance, this plastic sheet is intended for use in environments where there may be exposure to corrosive substances, chemicals, and harsh conditions.
  • Machinability: Fair machinability indicates that this plastic sheet could potentially be cut, shaped, and finished using appropriate industrial tools. Always follow tool manufacturer guidelines when working with material.
  • Plastic Properties: The impact-resistant property of the material suggests a higher tolerance against sudden force compared with non-impact-resistant materials. However actual performance will depend on specific usage circumstances.
  • Tensile Strength: With a tensile strength of 9,700 psi (pounds per square inch), it indicates how much pulling stress the material can endure before breaking.
  • Water Absorption Rating: A good water absorption rating indicates less propensity for absorbing water under normal conditions compared with lower-rated materials. Performance in specific situations may vary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.