Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Sheet Stock 96" L x 48" W x 3/32" Thick

  • Mfr # BULK-PS-PC-2

  • Zoro # G8081298


product price: $73.15
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/32"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-2
Zoro #
G8081298
UPC #
193005450199
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/32"
Plastic Width
48"
Plastic Length
96"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L
Plastic Width Tolerance
+/-1.000 in
Thickness
0.093"
Length
96"
Width
48"

Details

Item
Sheet Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Standards
UL 94 V-2
Operating Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Material Type
Standard
Impact Strength
14 ft-lb/in
Material
Polycarbonate
Backing Type
No Backing
Plastic Hardness Rating
Hard
Impact Strength Rating
Excellent
Friction Rating
Not Slippery
Grade
Standard
Water Absorption
0.13 %
Minimum Temperature
-40 Degrees F
Shape
Rectangle
Wear Factor
Fair
Plastic Thickness Tolerance
+0.002/-0.011 in
Plastic Hardness
Rockwell R120
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Friction Coefficient
0.53
UV Resistant
No
Plastic Density
0.043 lb/cu in
Plastic Clarity
Clear
Tensile Strength Rating
Good
Temperature Range
-40 Degrees to 240 Degrees F
Maximum Temperature
240 Degrees F
Product Type
Plastic Sheet
Wear Rate
Not Rated
Weight
18.58 lb
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Flexural Modulus
2,350 MPa
UV-Resistant
Not UV-Resistant
Light Transmission
87 %
Static-Resistant
Not Static-Resistant
Shore Hardness
95 Shore D
Product Form
Sheet
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Rockwell Hardness
120 HRR

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.