Colorless Polyester Film Stock 10 ft. L x 36" W x 0.0005" Thick

  • Mfr # BULK-PF-PET-10

  • Zoro # G8081763


product price: $7.55
/ea

Key Features

Plastic Material
Polyester
Plastic Thickness
0.0005"
Plastic Width
36"
Plastic Length
10 ft.
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PET-10
Zoro #
G8081763
UPC #
193005450212
Country of Origin
China

Dimensions

Plastic Thickness
0.0005"
Plastic Width
36"
Plastic Length
10 ft.
Width
36"
Thickness
0.0005"
Length
10 ft.
Nominal Size
36 in W x 10 ft L

Details

Item
Film Stock
Plastic Material
Polyester
Plastic Color
Clear
Max. Temp. (F)
300 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
Colorless
Operating Temp. Range
-50 Degrees to 300 Degrees F
Material Type
Standard
Tensile Strength
8,900 psi
Material
Polyester
Shape
Rectangle
Backing Type
No Backing
Temperature Range
-50 Degrees to 300 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Density
0.05 lb/cu in
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Machinability
70 %
Tensile Strength Rating
Good
Water Absorption Rating
Good
Minimum Temperature
-50 Degrees F
UV Resistant
No
Plastic Clarity
Clear
Plastic Hardness
Rockwell R125
Grade
Standard
Friction Rating
Very Slippery
Wear Factor
Fair
Maximum Temperature
300 Degrees F
Water Absorption
Not Rated
Standards
Not Rated
Impact Strength
Not Rated
Friction Coefficient
Not Rated
Metal Detectable
Not Metal Detectable
Elongation
100 %
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Product Type
Plastic Film
Rockwell Hardness
125 HRR
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
UV-Resistant
Not UV-Resistant
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Weight
0.11 lb
Shore Hardness
100 Shore D
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Product Form
Sheet

Description

Polyester Sheet, Polyester, Grade Standard, Plastic Length 10 ft, Plastic Width 3 ft, Plastic Thickness 0.5 mil, Colorless, Plastic Clarity Clear, Tensile Strength 8,900 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -50 Degrees to 300 Degrees F, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.