Shop ZORO SELECT

Colorless Polyester Film Stock 10 ft. L x 36" W x 0.001" Thick

  • Mfr # BULK-PF-PET-15
  • Zoro # G8081587

product price: 
$
13.19
/ea

Key Features

Plastic Material
Polyester
Plastic Thickness
1 mil
Plastic Width
36"
Plastic Length
10 ft.
Plastic Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PF-PET-15
Zoro #
G8081587
UPC #
193005408435
Country of Origin
China
Item
Film Stock
Plastic Material
Polyester
Plastic Color
Clear
Max. Temp. (F)
300 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
Colorless
Operating Temp. Range
-50 Degrees to 300 Degrees F
Tensile Strength
8,900 psi
Material Type
Standard
Material
Polyester
Impact Strength Rating
Poor
Wear Factor
Fair
Shape
Rectangle
Backing Type
No Backing
Tensile Strength Rating
Good
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Temperature Range
-50 Degrees to 300 Degrees F
Plastic Clarity
Clear
Water Absorption Rating
Good
Plastic Density
0.05 lb/cu in
Maximum Temperature
300 Degrees F
Plastic Hardness
Rockwell R125
Minimum Temperature
-50 Degrees F
Machinability
70 %
Grade
Standard
Friction Coefficient
Not Rated
Standards
Not Rated
Impact Strength
Not Rated
Water Absorption
Not Rated
Product Type
Plastic Film
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Shore Hardness
100 Shore D
Weight
0.22 lb
UV-Resistant
Not UV-Resistant
Elongation
100 %
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Rockwell Hardness
125 HRR
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated

Dimensions

Plastic Thickness
1 mil
Plastic Width
36"
Plastic Length
10 ft.
Thickness
0.001"
Width
36"
Length
10 ft.
Nominal Size
36 in W x 10 ft L

Description

Polyester Sheet, Polyester, Grade Standard, Plastic Length 10 ft, Plastic Width 3 ft, Plastic Thickness 1 mil, Colorless, Plastic Clarity Clear, Tensile Strength 8,900 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -50 Degrees to 300 Degrees F, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.