Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polyester Film Stock 100 ft. L x 36" W x 0.003" Thick

  • Mfr # BULK-PF-PET-28

  • Zoro # G8081928


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polyester
Plastic Thickness
0.003"
Plastic Width
36"
Plastic Length
100 ft.
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PET-28
Zoro #
G8081928
UPC #
193005408589
Country of Origin
China

Dimensions

Plastic Thickness
0.003"
Plastic Width
36"
Plastic Length
100 ft.
Length
100 ft.
Width
36"
Thickness
0.003"
Nominal Size
36 in W x 100 ft L

Details

Item
Film Stock
Plastic Material
Polyester
Plastic Color
Clear
Max. Temp. (F)
300 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
Colorless
Tensile Strength
8,900 psi
Material Type
Standard
Operating Temp. Range
-50 Degrees to 300 Degrees F
Material
Polyester
Shape
Rectangle
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Plastic Clarity
Clear
Backing Type
No Backing
UV Resistant
No
Water Absorption Rating
Good
Temperature Range
-50 Degrees to 300 Degrees F
Tensile Strength Rating
Good
Wear Factor
Fair
Plastic Hardness Rating
Hard
Maximum Temperature
300 Degrees F
Machinability
70 %
Plastic Hardness
Rockwell R125
Plastic Density
0.05 lb/cu in
Minimum Temperature
-50 Degrees F
Grade
Standard
Friction Coefficient
Not Rated
Standards
Not Rated
Impact Strength
Not Rated
Water Absorption
Not Rated
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Weight
6.48 lb
Dielectric Strength
Not Rated
Rockwell Hardness
125 HRR
Product Form
Sheet
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Shore Hardness
100 Shore D
Elongation
100 %
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Product Type
Plastic Film
Scratch-Resistant
Not Scratch-Resistant

Description

Polyester Sheet, Polyester, Grade Standard, Plastic Length 100 ft, Plastic Width 3 ft, Plastic Thickness 3 mil, Colorless, Plastic Clarity Clear, Tensile Strength 8,900 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -50 Degrees to 300 Degrees F, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.