Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polyester Film Stock 100 ft. L x 36" W x 0.01" Thick

  • Mfr # BULK-PF-PET-48

  • Zoro # G8080713


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polyester
Plastic Thickness
0.01"
Plastic Width
36"
Plastic Length
100 ft.
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PET-48
Zoro #
G8080713
UPC #
193005444730
Country of Origin
China

Dimensions

Plastic Thickness
0.01"
Plastic Width
36"
Plastic Length
100 ft.
Width
36"
Thickness
0.010"
Length
100 ft.
Nominal Size
36 in W x 100 ft L

Details

Item
Film Stock
Plastic Material
Polyester
Plastic Color
Clear
Max. Temp. (F)
300 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
Colorless
Tensile Strength
8,900 psi
Operating Temp. Range
-50 Degrees to 300 Degrees F
Material Type
Standard
Material
Polyester
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Backing Type
No Backing
Plastic Clarity
Clear
Plastic Density
0.05 lb/cu in
Machinability
70 %
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Minimum Temperature
-50 Degrees F
Maximum Temperature
300 Degrees F
Shape
Rectangle
Friction Rating
Very Slippery
Tensile Strength Rating
Good
Temperature Range
-50 Degrees to 300 Degrees F
Grade
Standard
Wear Factor
Fair
Impact Strength Rating
Poor
Plastic Hardness
Rockwell R125
Friction Coefficient
Not Rated
Standards
Not Rated
Impact Strength
Not Rated
Water Absorption
Not Rated
Shore Hardness
100 Shore D
Weight
21.6 lb
Rockwell Hardness
125 HRR
Product Form
Sheet
Flexural Modulus
Not Rated
Elongation
100 %
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet

Description

Polyester Sheet, Polyester, Grade Standard, Plastic Length 100 ft, Plastic Width 3 ft, Plastic Thickness 0.01 in, Colorless, Plastic Clarity Clear, Tensile Strength 8,900 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -50 Degrees to 300 Degrees F, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.