Zoro Homepage

Colorless Polyester Film Stock 25 ft. L x 36" W x 0.002" Thick

  • Mfr # BULK-PF-PET-21

  • Zoro # G8079453


product price: $26.45
/ea

Key Features

Plastic Material
Polyester
Plastic Thickness
0.002"
Plastic Width
36"
Plastic Length
25 ft.
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PET-21
Zoro #
G8079453
UPC #
193005408503
Country of Origin
China

Dimensions

Plastic Thickness
0.002"
Plastic Width
36"
Plastic Length
25 ft.
Thickness
0.002"
Width
36"
Length
25 ft.
Nominal Size
36 in W x 25 ft L

Details

Item
Film Stock
Plastic Material
Polyester
Plastic Color
Clear
Max. Temp. (F)
300 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
Colorless
Operating Temp. Range
-50 Degrees to 300 Degrees F
Tensile Strength
8,900 psi
Material Type
Standard
Material
Polyester
Minimum Temperature
-50 Degrees F
Friction Rating
Very Slippery
Grade
Standard
Maximum Temperature
300 Degrees F
Plastic Hardness
Rockwell R125
Shape
Rectangle
Plastic Density
0.05 lb/cu in
UV Resistant
No
Plastic Clarity
Clear
Corrosion and Chemical Resistance
Fair
Temperature Range
-50 Degrees to 300 Degrees F
Machinability
70 %
Tensile Strength Rating
Good
Backing Type
No Backing
Impact Strength Rating
Poor
Wear Factor
Fair
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Friction Coefficient
Not Rated
Impact Strength
Not Rated
Standards
Not Rated
Water Absorption
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
1.08 lb
Elongation
100 %
Shore Hardness
100 Shore D
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Static-Resistant
Not Static-Resistant
Product Type
Plastic Film
UV-Resistant
Not UV-Resistant
Rockwell Hardness
125 HRR
Flexural Modulus
Not Rated
Product Form
Sheet
Dielectric Strength
Not Rated

Description

Polyester Sheet, Polyester, Grade Standard, Plastic Length 25 ft, Plastic Width 3 ft, Plastic Thickness 2 mil, Colorless, Plastic Clarity Clear, Tensile Strength 8,900 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -50 Degrees to 300 Degrees F, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.