Colorless Polyester Film Stock 25 ft. L x 36" W x 0.004" Thick

  • Mfr # BULK-PF-PET-31
  • Zoro # G8080957
product price: 
$
53.79
/ea

Key Features

Plastic Material
Polyester
Plastic Thickness
0.004 in (4 mil)
Plastic Width
36"
Plastic Length
25 ft.
Plastic Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PF-PET-31
Zoro #
G8080957
UPC #
193005408626
Country of Origin
China

Dimensions

Plastic Thickness
0.004 in (4 mil)
Plastic Width
36"
Plastic Length
25 ft.
Thickness
0.004"
Width
36"
Length
25 ft.
Nominal Size
36 in W x 25 ft L

Details

Item
Film Stock
Plastic Material
Polyester
Plastic Color
Clear
Max. Temp. (F)
300 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
Colorless
Operating Temp. Range
-50 Degrees to 300 Degrees F
Tensile Strength
8,900 psi
Material Type
Standard
Material
Polyester
Maximum Temperature
300 Degrees F
Minimum Temperature
-50 Degrees F
Machinability
70 %
Impact Strength Rating
Poor
Backing Type
No Backing
UV Resistant
No
Friction Rating
Very Slippery
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Plastic Clarity
Clear
Wear Factor
Fair
Water Absorption Rating
Good
Temperature Range
-50 Degrees to 300 Degrees F
Plastic Hardness
Rockwell R125
Grade
Standard
Shape
Rectangle
Plastic Density
0.05 lb/cu in
Corrosion and Chemical Resistance
Fair
Standards
Not Rated
Impact Strength
Not Rated
Friction Coefficient
Not Rated
Water Absorption
Not Rated
Weight
2.16 lb
Dielectric Strength
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
100 Shore D
Flexural Modulus
Not Rated
Elongation
100 %
FDA Compliance
Not FDA Compliant
Product Type
Plastic Film
Rockwell Hardness
125 HRR
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant

Description

Polyester Sheet, Polyester, Grade Standard, Plastic Length 25 ft, Plastic Width 3 ft, Plastic Thickness 4 mil, Colorless, Plastic Clarity Clear, Tensile Strength 8,900 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -50 Degrees to 300 Degrees F, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.