Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polyester Film Stock 5 ft. L x 36" W x 0.002" Thick

  • Mfr # BULK-PF-PET-19

  • Zoro # G8080826


product price: $6.15
/ea

Key Features

Plastic Material
Polyester
Plastic Thickness
0.002"
Plastic Width
36"
Plastic Length
5 ft.
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PET-19
Zoro #
G8080826
UPC #
193005408480
Country of Origin
China

Dimensions

Plastic Thickness
0.002"
Plastic Width
36"
Plastic Length
5 ft.
Thickness
0.002"
Length
60"
Width
36"
Nominal Size
36 in W x 60 in L

Details

Item
Film Stock
Plastic Material
Polyester
Plastic Color
Clear
Max. Temp. (F)
300 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
Colorless
Tensile Strength
8,900 psi
Operating Temp. Range
-50 Degrees to 300 Degrees F
Material Type
Standard
Material
Polyester
Plastic Hardness Rating
Hard
UV Resistant
No
Shape
Rectangle
Water Absorption Rating
Good
Temperature Range
-50 Degrees to 300 Degrees F
Friction Rating
Very Slippery
Grade
Standard
Machinability
70 %
Wear Factor
Fair
Impact Strength Rating
Poor
Plastic Clarity
Clear
Minimum Temperature
-50 Degrees F
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Maximum Temperature
300 Degrees F
Backing Type
No Backing
Plastic Density
0.05 lb/cu in
Plastic Hardness
Rockwell R125
Standards
Not Rated
Friction Coefficient
Not Rated
Impact Strength
Not Rated
Water Absorption
Not Rated
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Rockwell Hardness
125 HRR
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Film
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Product Form
Sheet
Shore Hardness
100 Shore D
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Weight
0.22 lb
Elongation
100 %

Description

Polyester Sheet, Polyester, Grade Standard, Plastic Length 5 ft, Plastic Width 3 ft, Plastic Thickness 2 mil, Colorless, Plastic Clarity Clear, Tensile Strength 8,900 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -50 Degrees to 300 Degrees F, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.