Colorless Polyester Film Stock 50 ft. L x 36" W x 0.002" Thick

  • Mfr # BULK-PF-PET-22

  • Zoro # G8079636


product price: $54.99
/ea

Key Features

Plastic Material
Polyester
Plastic Thickness
0.002"
Plastic Width
36"
Plastic Length
50 ft.
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PET-22
Zoro #
G8079636
UPC #
193005408510
Country of Origin
China

Dimensions

Plastic Thickness
0.002"
Plastic Width
36"
Plastic Length
50 ft.
Width
36"
Length
50 ft.
Thickness
0.002"
Nominal Size
36 in W x 50 ft L

Details

Item
Film Stock
Plastic Material
Polyester
Plastic Color
Clear
Max. Temp. (F)
300 Degrees F
Min. Temp. (F)
-50 Degrees F
Color
Colorless
Tensile Strength
8,900 psi
Operating Temp. Range
-50 Degrees to 300 Degrees F
Material Type
Standard
Material
Polyester
Plastic Density
0.05 lb/cu in
Temperature Range
-50 Degrees to 300 Degrees F
UV Resistant
No
Water Absorption Rating
Good
Plastic Clarity
Clear
Wear Factor
Fair
Minimum Temperature
-50 Degrees F
Maximum Temperature
300 Degrees F
Plastic Hardness
Rockwell R125
Grade
Standard
Machinability
70 %
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Friction Rating
Very Slippery
Tensile Strength Rating
Good
Backing Type
No Backing
Shape
Rectangle
Impact Strength
Not Rated
Friction Coefficient
Not Rated
Water Absorption
Not Rated
Standards
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Dielectric Strength
Not Rated
Weight
2.16 lb
Elongation
100 %
Rockwell Hardness
125 HRR
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Product Type
Plastic Film
Static-Resistant
Not Static-Resistant
Shore Hardness
100 Shore D
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
FDA Compliance
Not FDA Compliant

Description

Polyester Sheet, Polyester, Grade Standard, Plastic Length 50 ft, Plastic Width 3 ft, Plastic Thickness 2 mil, Colorless, Plastic Clarity Clear, Tensile Strength 8,900 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range -50 Degrees to 300 Degrees F, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.