Zoro Homepage

Column Protector, Blck, 72inH, 12inW, I-Beam

  • Mfr # V-PAD-I-66

  • Zoro # G2391929


product price: $530.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Vinyl
Fits Column Shape
I-Beam
Overall Height
72 in
Fits Column Size
6 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-PAD-I-66
Zoro #
G2391929
UPC #
691215100427
Country of Origin
United States

Dimensions

Overall Height
72 in
Fits Column Size
6 in
Overall Width
12 in
Overall Thickness
3 1/2 in
Compatible Column Width - Maximum
6 in
Compatible Column Length - Maximum
6 in
Compatible Column Width - Minimum
6 in
Compatible Column Length - Minimum
6 in

Details

Material
Vinyl
Fits Column Shape
I-Beam
Color
Black
Includes
Brass Grommets, Nylon Ropes
Column Protector Material
Vinyl
Installation Method
(2) Halves- Strap Together
Item
Column Protector
Includes Mounting Hardware
Mounting Hardware Not Included
Compatible Column Shape
I-Beam

Description

Column Protector, Fits Column Size 6 in, Fits Column Shape I-Beam, Overall Height 72 in, Color Black, Overall Thickness 3 1/2 in, Overall Width 12 in, Column Protector Material Vinyl, Includes Brass Grommets, Nylon Ropes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.