Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Column Protector, Blck, 72inH, 18inW, Square

  • Mfr # V-PAD-S-612

  • Zoro # G2391621


product price: $760.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Vinyl
Fits Column Shape
Round or Square
Overall Height
72 in
Fits Column Size
12 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V-PAD-S-612
Zoro #
G2391621
UPC #
691215100489
Country of Origin
United States

Dimensions

Overall Height
72 in
Fits Column Size
12 in
Overall Width
18 in
Overall Thickness
3 in
Compatible Column Length - Maximum
12 in
Compatible Column Width - Minimum
12 in
Compatible Column Length - Minimum
12 in
Compatible Column Width - Maximum
12 in
Compatible Column Diameter
12 in

Details

Material
Vinyl
Fits Column Shape
Round or Square
Color
Black
Includes
Brass Grommets, Nylon Ropes
Column Protector Material
Vinyl
Installation Method
Hook-and-Loop Straps
Item
Column Protector
Compatible Column Shape
Square

Description

Column Protector, Fits Column Size 12 in, Fits Column Shape Round or Square, Overall Height 72 in, Color Black, Overall Thickness 3 in, Overall Width 18 in, Installation Method Hook-and-Loop Straps, Column Protector Material Vinyl, Includes Brass Grommets, Nylon Ropes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.