Zoro Homepage

Column Protector, For 10 In Column, Grn

  • Mfr # 1710LM

  • Zoro # G3815576


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Material
HDPE
Fits Column Shape
Round or Square
Overall Height
42 in
Fits Column Size
10 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1710LM
Zoro #
G3815576
UPC #
048441002542
Country of Origin
United States

Dimensions

Overall Height
42 in
Fits Column Size
10 in
Overall Width
24 in
Overall Thickness
7 in
Compatible Column Width - Maximum
10 in
Compatible Column Width - Minimum
10 in
Compatible Column Diameter
10 in
Compatible Column Length - Minimum
42 in

Details

Material
HDPE
Fits Column Shape
Round or Square
Color
Green
Includes
(2) Reflective Straps
Column Protector Material
High Density Polyethylene
Installation Method
Hook-and-Loop Straps
Item
Column Protector
Compatible Column Shape
Round, Square

Description

Column Protector, Fits Column Size 10 in, Fits Column Shape Round or Square, Overall Height 42 in, Color Green, Overall Thickness 7 in, Overall Width 24 in, Installation Method Hook-and-Loop Straps, Column Protector Material High Density Polyethylene, Includes (2) Reflective Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.