Column Protector, Yellow, HDPE, 10" dia
- Mfr # 913NF3
- Zoro # G723553392
product price:Â
$
151.99
/ea
Key Features
Installation Method
Hook-and-Loop Straps
Compatible Column Width - Maximum
10 in (I-Beam), 10 in (Round), 10 in (Square)
Compatible Column Length - Minimum
10 in (I-Beam), 10 in (Round), 10 in (Square)
Overall Width
24 in
Compatible Column Length - Maximum
10 in (I-Beam), 10 in (Round), 10 in (Square)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 913NF3
- Zoro #
- G723553392
- UPC #
- -
- Country of Origin
- China
Dimensions
- Compatible Column Width - Maximum
- 10 in (I-Beam), 10 in (Round), 10 in (Square)
- Compatible Column Length - Minimum
- 10 in (I-Beam), 10 in (Round), 10 in (Square)
- Overall Width
- 24 in
- Compatible Column Length - Maximum
- 10 in (I-Beam), 10 in (Round), 10 in (Square)
- Overall Thickness
- 7 in
- Compatible Column Width - Minimum
- 10 in (I-Beam), 10 in (Round), 10 in (Square)
- Overall Height
- 42 in
- Compatible Column Diameter
- 10 in
Details
- Installation Method
- Hook-and-Loop Straps
- Color
- Yellow
- Includes Mounting Hardware
- Mounting Hardware Not Included
- Item
- Column Protector
- Compatible Column Shape
- I-Beam, Round, Square
- Includes
- (2) Black Straps
- Material
- HDPE
- Shell Material
- HDPE
- Wire Color
- Yellow
Description
Column Protector, Overall Height 42 in, Color Yellow, Overall Thickness 7 in, Overall Width 24 in, Installation Method Hook-and-Loop Straps, Includes (2) Black Straps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.