Column Protector, Yellow, HDPE, 6" dia
- Mfr # 913NE6
- Zoro # G523359491
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Includes Mounting Hardware
Mounting Hardware Not Included
Material
HDPE
Compatible Column Length - Maximum
6 in (I-Beam), 6 in (Round), 6 in (Square)
Installation Method
Hook-and-Loop Straps
Compatible Column Width - Minimum
6 in (I-Beam), 6 in (Round), 6 in (Square)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 913NE6
- Zoro #
- G523359491
- UPC #
- -
- Country of Origin
- China
- Includes Mounting Hardware
- Mounting Hardware Not Included
- Material
- HDPE
- Installation Method
- Hook-and-Loop Straps
- Includes
- (2) Black Straps
- Color
- Yellow
- Item
- Column Protector
- Compatible Column Shape
- I-Beam, Round, Square
- Shell Material
- HDPE
- Wire Color
- Yellow
- Traction Material
- HDPE
Dimensions
- Compatible Column Length - Maximum
- 6 in (I-Beam), 6 in (Round), 6 in (Square)
- Compatible Column Width - Minimum
- 6 in (I-Beam), 6 in (Round), 6 in (Square)
- Overall Height
- 24 in
- Overall Width
- 24 in
- Overall Thickness
- 9 in
- Compatible Column Length - Minimum
- 6 in (I-Beam), 6 in (Round), 6 in (Square)
- Compatible Column Diameter
- 6 in
- Compatible Column Width - Maximum
- 6 in (I-Beam), 6 in (Round), 6 in (Square)
Description
Column Protector, Overall Height 24 in, Color Yellow, Overall Thickness 9 in, Overall Width 24 in, Installation Method Hook-and-Loop Straps, Includes (2) Black Straps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.