Shop ZORO SELECT
See all product information
Create Account
Column Protector, Yellow, HDPE, 6" dia
- Mfr # 913NF0
- Zoro # G523359002
product price:Â
$
92.69
/ea
Key Features
Installation Method
Hook-and-Loop Straps
Overall Thickness
2 1/2 in
Compatible Column Length - Maximum
6 in (I-Beam), 6 in (Round), 6 in (Square)
Compatible Column Shape
I-Beam, Round, Square
Overall Width
13 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 913NF0
- Zoro #
- G523359002
- UPC #
- -
- Country of Origin
- China
- Installation Method
- Hook-and-Loop Straps
- Compatible Column Shape
- I-Beam, Round, Square
- Material
- HDPE
- Includes
- (2) Black Straps
- Color
- Yellow
- Includes Mounting Hardware
- Mounting Hardware Not Included
- Item
- Column Protector
- Shell Material
- HDPE
- Wire Color
- Yellow
- Traction Material
- HDPE
Dimensions
- Overall Thickness
- 2 1/2 in
- Compatible Column Length - Maximum
- 6 in (I-Beam), 6 in (Round), 6 in (Square)
- Overall Width
- 13 1/4 in
- Compatible Column Diameter
- 6 in
- Compatible Column Length - Minimum
- 4 in (I-Beam), 4 in (Square), 6 in (Round)
- Overall Height
- 42 in
- Compatible Column Width - Minimum
- 4 in (I-Beam), 4 in (Square), 6 in (Round)
- Compatible Column Width - Maximum
- 6 in (I-Beam), 6 in (Round), 6 in (Square)
Description
Column Protector, Overall Height 42 in, Color Yellow, Overall Thickness 2 1/2 in, Overall Width 13 1/4 in, Installation Method Hook-and-Loop Straps, Includes (2) Black Straps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.