Shop ZORO SELECT
See all product information
Create Account
Column Protector, Yellow, HDPE, 6" dia
- Mfr # 913NF1
- Zoro # G823553391
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Compatible Column Length - Maximum
6 in (I-Beam), 6 in (Round), 6 in (Square)
Material
HDPE
Compatible Column Shape
I-Beam, Round, Square
Compatible Column Width - Minimum
6 in (I-Beam), 6 in (Round), 6 in (Square)
Includes
(2) Black Straps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 913NF1
- Zoro #
- G823553391
- UPC #
- -
- Country of Origin
- China
Dimensions
- Compatible Column Length - Maximum
- 6 in (I-Beam), 6 in (Round), 6 in (Square)
- Compatible Column Width - Minimum
- 6 in (I-Beam), 6 in (Round), 6 in (Square)
- Compatible Column Length - Minimum
- 6 in (I-Beam), 6 in (Round), 6 in (Square)
- Overall Height
- 42 in
- Overall Thickness
- 9 in
- Compatible Column Diameter
- 6 in
- Compatible Column Width - Maximum
- 6 in (I-Beam), 6 in (Round), 6 in (Square)
- Overall Width
- 24 in
Details
- Material
- HDPE
- Compatible Column Shape
- I-Beam, Round, Square
- Includes
- (2) Black Straps
- Color
- Yellow
- Item
- Column Protector
- Installation Method
- Hook-and-Loop Straps
- Includes Mounting Hardware
- Mounting Hardware Not Included
- Shell Material
- HDPE
- Wire Color
- Yellow
Description
Column Protector, Overall Height 42 in, Color Yellow, Overall Thickness 9 in, Overall Width 24 in, Installation Method Hook-and-Loop Straps, Includes (2) Black Straps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.