Zoro Homepage

Column Protector, Yllw, 36inH, 17inW, I-Beam

  • Mfr # V-PAD-I-311-Y

  • Zoro # G2391457


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Fits Column Shape
I-Beam
Overall Height
36 in
Fits Column Size
11 in
Overall Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-PAD-I-311-Y
Zoro #
G2391457
UPC #
691215115605
Country of Origin
United States

Dimensions

Overall Height
36 in
Fits Column Size
11 in
Overall Width
17 in
Overall Thickness
3 1/2 in
Compatible Column Length - Maximum
11 in
Compatible Column Width - Minimum
11 in
Compatible Column Length - Minimum
11 in
Compatible Column Width - Maximum
11 in

Details

Material
Vinyl
Fits Column Shape
I-Beam
Color
Yellow
Includes
Nylon Ropes, Brass Grommets
Column Protector Material
Vinyl
Installation Method
(2) Halves- Strap Together
Item
Column Protector
Includes Mounting Hardware
Mounting Hardware Not Included
Compatible Column Shape
I-Beam

Description

Column Protector, Fits Column Size 11 in, Fits Column Shape I-Beam, Overall Height 36 in, Color Yellow, Overall Thickness 3 1/2 in, Overall Width 17 in, Column Protector Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.