Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Column Protector, Yllw, 36inH, 17inW, Square

  • Mfr # V-PAD-S-311-Y

  • Zoro # G2391271


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Fits Column Shape
Round or Square
Overall Height
36 in
Fits Column Size
11 in
Overall Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-PAD-S-311-Y
Zoro #
G2391271
UPC #
691215115698
Country of Origin
United States

Dimensions

Overall Height
36 in
Fits Column Size
11 in
Overall Width
17 in
Overall Thickness
8 1/2 in
Compatible Column Width - Minimum
11 in
Compatible Column Width - Maximum
11 in
Compatible Column Length - Minimum
11 in
Compatible Column Diameter
11 in
Compatible Column Length - Maximum
11 in

Details

Material
Vinyl
Fits Column Shape
Round or Square
Color
Yellow
Includes
Brass Grommets, Nylon Ropes
Column Protector Material
Vinyl
Installation Method
Hook-and-Loop Straps
Item
Column Protector
Compatible Column Shape
Square

Description

Column Protector, Fits Column Size 11 in, Fits Column Shape Round or Square, Overall Height 36 in, Color Yellow, Overall Thickness 8 1/2 in, Overall Width 17 in, Installation Method Hook-and-Loop Straps, Column Protector Material Vinyl, Includes Brass Grommets, Nylon Ropes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.