Zoro Homepage

Column Protectr, Fits 8 in., HDPE, Rd

  • Mfr # 17248RED

  • Zoro # G8796137


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Material
HDPE
Fits Column Shape
Round or Square
Overall Height
24 in
Fits Column Size
8 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17248RED
Zoro #
G8796137
UPC #
484410043244
Country of Origin
United States

Dimensions

Overall Height
24 in
Fits Column Size
8 in
Overall Width
24 in
Overall Thickness
8 in
Compatible Column Length - Minimum
24 in
Compatible Column Width - Maximum
8 in
Compatible Column Diameter
8 in
Compatible Column Width - Minimum
8 in

Details

Material
HDPE
Fits Column Shape
Round or Square
Color
Red
Includes
(2) Black Nylon Straps
Column Protector Material
High Density Polyethylene
Installation Method
(2) Key Lock Halves - Strap Together
Item
Column Protector
Compatible Column Shape
Round, Square

Description

Column Protector, Fits Column Size 8 in, Fits Column Shape Round or Square, Overall Height 24 in, Color Red, Overall Thickness 8 in, Overall Width 24 in, Installation Method (2) Key Lock Halves - Strap Together, Column Protector Material High Density Polyethylene, Includes (2) Black Nylon Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.