Zoro Homepage

Combination Tool, 1-1/8-8, 1pcs.

  • Mfr # 87301

  • Zoro # G8716985


product price: $69.79
/ea

Key Features

Type
Standard
Application
Thread Repair
Thread Type
8 UN
Includes
Installation Tool
Size
1 1/8"-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87301
Zoro #
G8716985
UPC #
-
Country of Origin
United States

Dimensions

Size
1 1/8"-8
Compatible External Thread Size
1 1/8"-8

Details

Item
Combination Tool
Type
Standard
Application
Thread Repair
Thread Type
8 UN
Includes
Installation Tool
Material
Steel
Number of Pieces
1
Tool Type
Combination Tool
Compatible Thread Type
8 UN
System of Measurement
Inch

Description

Combination Tool, Compatible External Thread Size 1 1/8 In.-8, Compatible Thread Type 8 UN, Material Steel, System of Measurement Inch, Tool Type Combination Tool, Includes Installation Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.