Combination Tool, 1-3/4-8, 1pcs.
Mfr # 87306
Zoro # G8717012
product price: $66.99
/eaKey Features
Type
Standard
Application
Thread Repair
Thread Type
8 UN
Includes
Installation Tool
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87306
Zoro #
G8717012
UPC #
-
Country of Origin
United States
Dimensions
Size
1 3/4"-8
Compatible External Thread Size
1 3/4"-8
Details
Item
Combination Tool
Type
Standard
Application
Thread Repair
Thread Type
8 UN
Includes
Installation Tool
Material
Steel
Number of Pieces
1
Tool Type
Combination Tool
System of Measurement
Inch
Compatible Thread Type
8 UN
Description
Combination Tool, Compatible External Thread Size 1 3/4 In.-8, Compatible Thread Type 8 UN, Material Steel, System of Measurement Inch, Tool Type Combination Tool, Includes Installation Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.