Combination Tool, M22x2.5, 1pcs.
Mfr # 87033
Zoro # G8717037
product price: $40.89
/eaKey Features
Type
Standard
Application
Thread Repair
Thread Type
Metric
Material
Steel
Includes
Installation Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87033
Zoro #
G8717037
UPC #
-
Country of Origin
United States
Dimensions
Size
M22x2.5
Compatible External Thread Size
M22
Details
Item
Combination Tool
Type
Standard
Application
Thread Repair
Thread Type
Metric
Material
Steel
Includes
Installation Tool
Number of Pieces
1
Tool Type
Combination Tool
System of Measurement
Metric
Description
Combination Tool, Compatible External Thread Size M22, Material Steel, System of Measurement Metric, Tool Type Combination Tool, Includes Installation Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.