Zoro Homepage

Combination Tool, M27x3.0, 1pcs.

  • Mfr # 87038

  • Zoro # G8717046


product price: $39.89
/ea

Key Features

Type
Standard
Application
Thread Repair
Includes
Installation Tool
Number of Pieces
1
Size
M27x3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87038
Zoro #
G8717046
UPC #
-
Country of Origin
United States

Dimensions

Size
M27x3.0
Compatible External Thread Size
M27

Details

Item
Combination Tool
Type
Standard
Application
Thread Repair
Includes
Installation Tool
Number of Pieces
1
Thread Type
Metric
Material
Steel
System of Measurement
Metric
Tool Type
Combination Tool

Description

Combination Tool, Compatible External Thread Size M27, Material Steel, System of Measurement Metric, Tool Type Combination Tool, Includes Installation Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.