Combination Tool, M33x3.5, 1pcs.
Mfr # 87041
Zoro # G8717064
product price: $71.59
/eaKey Features
Type
Standard
Application
Thread Repair
Thread Type
Metric
Number of Pieces
1
Size
M33x3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87041
Zoro #
G8717064
UPC #
-
Country of Origin
United States
Dimensions
Size
M33x3.5
Compatible External Thread Size
M33
Details
Item
Combination Tool
Type
Standard
Application
Thread Repair
Thread Type
Metric
Number of Pieces
1
Includes
Installation Tool
Material
Steel
Tool Type
Combination Tool
System of Measurement
Metric
Description
Combination Tool, Compatible External Thread Size M33, Material Steel, System of Measurement Metric, Tool Type Combination Tool, Includes Installation Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.