Zoro Homepage

Combination Tool, M42x4.5, 1pcs.

  • Mfr # 87045

  • Zoro # G8717082


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Type
Standard
Application
Thread Repair
Thread Type
Metric
Material
Steel
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87045
Zoro #
G8717082
UPC #
-
Country of Origin
United States

Dimensions

Size
M42x4.5
Compatible External Thread Size
M42

Details

Item
Combination Tool
Type
Standard
Application
Thread Repair
Thread Type
Metric
Material
Steel
Number of Pieces
1
Includes
Installation Tool
System of Measurement
Metric
Tool Type
Combination Tool

Description

This Zoro Select 87045 Combination Tool is a must-have for anyone who works with threaded parts. It is designed to fit M42x4.5 metric thread inserts. The combination tool has a size of M42x4.5 and a thread type of metric. This high quality steel tool has a 1pcs standard type and application for thread repair. The Zoro Select Thread Insert Tool will be the perfect addition to your tool kit, as it will allow you to fix those pesky threads on damaged parts quickly and easily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.