Combo Wardrobe Storage Cabinet, 78 in H, 36 in W, 18 in D, Swing, Keyed, Tan, 4 Shelves, 0 Drawers

  • Mfr # 450C361878A-PT

  • Zoro # G0608647


product price:  $453.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Wardrobe
Duty Rating
Light Duty
Load Capacity per Shelf
200 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
450C361878A-PT
Zoro #
G0608647
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
18 in
Overall Width
36 in
Panel Material Thickness
22 ga
Height of Cabinet
78 in
Depth of Cabinet
18 in
Width of Cabinet
36 in

Details

Cabinet Style
Combo Wardrobe
Duty Rating
Light Duty
Load Capacity per Shelf
200 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Material
Steel
Shelf Capacity
200 lbs
Assembled/Unassembled
Assembled
Number of Doors
2
Method of Construction
Bolted
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes
Hanging Rods, Shelves
Color
Tan
Base Type
Frame
Body Panel Type
Solid
Door Handle Type
Swing
Casters Included
No
Material - Cabinets
Steel
Cabinet Finish
Powder Coated
Cabinet Locking Mechanism
Keyed
Mobility
Stationary
Locking Cabinet
Yes
For Use Indoors/Outdoors
No
Item - Storage Cabinets
Storage Cabinet
Shelf Adjustability
Adjustable
Number of Cabinet Shelves
4
Finish - Cabinets
Powder Coated

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products