Shop ZORO SELECT

Commercial Vacuum Gauge, +/-3-2-3%, Sil

  • Mfr # 4CFR2
  • Zoro # G0041772

product price: 
$
32.15
/ea

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Corrosion-Resistant Case
Liquid Filled
Yes
Gauge Nominal Dial Size
2 1/2 in
Basic Gauge Case Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4CFR2
Zoro #
G0041772
UPC #
190735502464
Country of Origin
China
Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Corrosion-Resistant Case
Liquid Filled
Yes
Basic Gauge Case Material
Stainless Steel
Basic Gauge Wetted Parts
Stainless Steel
Gauge Connection Type
MNPT
Gauge Connection Location
Center Back
Gauge Primary Range Units
in Hg
Smallest Graduation
1 in Hg
Gauge Socket Material
316 Stainless Steel
Basic Gauge Sensor Material
Stainless Steel
Gauge Secondary Range Values
-100 to 0
Basic Gauge Socket Material
Stainless Steel
Gauge Case Color
Stainless Steel
Gauge Sensor Material
316 Stainless Steel
Basic Gauge Lens Material
Plastic
Connection Location
Back
Gauge Case Material
304 Stainless Steel
Gauge Filled With
Glycerin
Gauge Panel Mountable
No
Gauge Accuracy
+/-3-2-3%
Gauge Primary Range Values
-30 to 0
Gauge Secondary Range Units
kPa
Operating Temp. Range
-40 Degrees to 140 Degrees F
Range
100 kPa Vac to 0, 30 in Hg Vac to 0
Item
Commercial Vacuum Gauge
Case Color
Silver
Gauge Lens Material
Acrylic
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
1
Dry Dampening Feature
None
Process Connection Location
Center Back
Cleaned for Oxygen Service
No
Gauge Case Liquid
Glycerin
Pressure Range Type
Vacuum
Includes Mounting Hardware
No
Case Material
304 Stainless Steel
Secondary Scale Units
kPa
Panel-Mountable
No
Primary Scale Units
in Hg
Freeze Resistant Movement
No
Bezel Material
Crimped Stainless Steel
Pressure Gauge Type
Commercial Pressure Gauge
Includes Vent Plug
Yes
Accuracy
+/-3-2-3%
Secondary Pressure Range
-100 to 0 kPa
Liquid-Filled Case
Yes
Vibration Resistance
Liquid-Filled
Process Connection Gender
Male
Primary Pressure Range
30 to 0
Lens Material
PC
Hazardous Location Rating
Not Rated
Accuracy Scale
Mid-Scale
Non-Sparking
No
Field Fillable
No
Scale Type
Dual
Dial Color
White
Removable Bezel
No
Sensor Material
316 Stainless Steel
Primary Scale Minor Graduations
1, 2
Socket Material
316 Stainless Steel
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Blowout Safety Back
No
Includes Calibration Certificate
No
Process Connection Type
NPT
Application
General Purpose
IP/NEMA Rating
Not Rated
Secondary Scale Vacuum Measurement - Minimum
-100 kPa
Secondary Scale Vacuum Measurement - Maximum
0 kPa
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Case Liquid
Glycerin
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Dimensions

Gauge Nominal Dial Size
2 1/2 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in NPT
Process Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Description

Commercial Vacuum Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material PC, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.