Common Nail, 1-1/2 in L, 4D, Steel, Plain Finish, 14 ga, 2365 PK
Mfr # 13050604
Zoro # G010022624
product price: $13.89
Key Features
Length
1-1/2 in
Penny Size
4D
Material
Steel
Gauge
14 ga
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13050604
Zoro #
G010022624
UPC #
726047130110
Country of Origin
Mexico
Dimensions
Length
1-1/2 in
Penny Size
4D
Head Diameter
7/32 in
Shank Diameter
0.083 in
Details
Item
Common Nail
Material
Steel
Finish
Plain
Gauge
14 ga
Shank Type
Smooth
Head Type
Flat
Application
Framing
Product Type
Box Nails
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Point Type
Diamond
Description
Nails, Length 1 1/2 in, Gauge 14 ga, Shank Diameter 0.083 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Flat, Head Diameter 7/32 in, Penny Size 4D, Point Type Diamond, Application Framing, Product Type Box Nails, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 2365
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.