Common Nail, 16d, PK245
Mfr # 5AY69
Zoro # G616244581
product price: $4.29
/pk 245, $0.02/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5AY69
Zoro #
G616244581
UPC #
-
Country of Origin
Unknown
Description
Common Nail, Steel, Finish Bright, Head Type Flat, Shank Type Plain, Size 16d, Head Dia. 11/32 in, Gauge 8, Dia. 0.1620 in, Length 3 1/2 in, For General Construction, Carpentry, Framing Work, Package Weight 5 lbs., Approx. Pkg. Qty. 245, Package Quantity 245
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.