Common Nail, 2-1/2 in L, 8D, Steel, Galvanized Finish, 11 1/2 ga, 735 PK
Mfr # 11850608
Zoro # G110022593
product price:Â $19.49
/pk 735, $0.03/eaKey Features
Length
2-1/2 in
Penny Size
8D
Material
Steel
Gauge
11 1/2 ga
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11850608
Zoro #
G110022593
UPC #
726047118033
Country of Origin
Canada
Dimensions
Length
2-1/2 in
Penny Size
8D
Head Diameter
3/20 in
Shank Diameter
0.12 in
Details
Item
Common Nail
Material
Steel
Finish
Galvanized
Gauge
11 1/2 ga
Shank Type
Smooth
Head Type
Countersunk
Application
Casing
Product Type
Casing Nails
Pack Size
Small Pack
Point Type
Diamond
Manufacturer Location
Made in USA*
Description
Nails, Length 2 1/2 in, Gauge 11 1/2 ga, Shank Diameter 0.12 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Countersink, Head Diameter 3/20 in, Penny Size 8D, Point Type Diamond, Application Casing, Product Type Casing Nails, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 735
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.