Common Nail, 2-1/2 in L, 8D, Steel, Plain Finish, 11 1/2 ga, 140 PK
Mfr # 13011008
Zoro # G510022582
product price: $4.15
/pk 140, $0.03/eaKey Features
Length
2-1/2 in
Penny Size
8D
Material
Steel
Gauge
11 1/2 ga
Shank Type
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13011008
Zoro #
G510022582
UPC #
726047130066
Country of Origin
Mexico
Dimensions
Length
2-1/2 in
Penny Size
8D
Head Diameter
19/64 in
Shank Diameter
0.12 in
Details
Item
Common Nail
Material
Steel
Finish
Plain
Gauge
11 1/2 ga
Shank Type
Smooth
Head Type
Flat
Application
Framing
Point Type
Diamond
Product Type
Box Nails
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Description
Nails, Length 2 1/2 in, Gauge 11 1/2 ga, Shank Diameter 0.12 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Flat, Head Diameter 19/64 in, Penny Size 8D, Point Type Diamond, Application Framing, Product Type Box Nails, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 140
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.