Common Nail, 2-3/8 in L, 8D, Steel, Plain Finish, 11 1/2 ga, 4200 PK

  • Mfr # 13003008

  • Zoro # G110022616


product price: $75.19
/pk 4200, $0.02/ea
Free Shipping & Returns

Key Features

Length
2-3/8 in
Penny Size
8D
Material
Steel
Finish
Plain
Gauge
11 1/2 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13003008
Zoro #
G110022616
UPC #
726047130356
Country of Origin
Mexico

Dimensions

Length
2-3/8 in
Penny Size
8D
Head Diameter
19/64 in
Shank Diameter
0.12 in

Details

Item
Common Nail
Material
Steel
Finish
Plain
Gauge
11 1/2 ga
Shank Type
Smooth
Head Type
Flat
Application
Framing
Pack Size
Bulk Pack
Product Type
Box Nails
Manufacturer Location
Made in USA*
Point Type
Diamond

Description

Nails, Length 2 3/8 in, Gauge 11 1/2 ga, Shank Diameter 0.12 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Flat, Head Diameter 19/64 in, Penny Size 8D, Point Type Diamond, Application Framing, Product Type Box Nails, Manufacturer Location Made in USA*, Pack Size Bulk Pack, Package Quantity 4200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.